Shop All Pallets
Partners Brand
Round Trip Tote, 48" L, 40" W, 5 1/2" H
Mfr # CPW4840R
Zoro # G6628030
product price: $336.99
/pk 10, $33.70/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Length 48"
- Width 40"
- Height 5 1/2"
- Color Natural Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CPW4840R
- Zoro # G6628030
- UPC # 841436086875
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48" |
Width | 40" |
Height | 5 1/2" |
Details
Item | Round Trip Tote |
Color | Natural Wood |
Description
Wood Pallet,Recycled,#1,48x40 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- GLOBAL INDUSTRIAL Post Clamp 1-3/8W Space (ACX)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8 (238148BL)
- PARTNERS BRAND New Wood Pallet, 36x36", Package Quantity 10, 36" L, 36" W, 10 PK (CPW3636N)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- PARTNERS BRAND Economy Pallet, 48" L, 40" W, 5 1/10" H (CPP110)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- PARTNERS BRAND Pallet, 24" L, 24" W, 10 PK (CPW2424R)
- PARTNERS BRAND Industrial Pallet, 48" L, 40" W, 5 1/2" H (CPP330)
- ZORO SELECT Galvanized steel Pallet, 48 in L, 40 in W, 5 3/8 in H (4VYH3)
- Partners Brand Pallets