Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 6" x 4" x 6", Kraft, 200/Case
Mfr # RTD8
Zoro # G6596156
product price: $145.99
/pk 200, $0.73/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTD8
- Zoro # G6596156
- UPC # 841436050449
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 6x4x6", Kraft, 200PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Reverse Tuck,6x4x6 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Heavy Duty Work Shears with Belt Loop Sheath (WS55)
- BSC PREFERRED 9 x 12'' - 2 Mil Black Reclosable Poly Bags, 1000PK (S-12323BL)
- ENCORE PACKAGING Filament Dispenser (EP-600)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 50 sheets/Package (764)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Wardrobe Box Combo Pack, Kraft, 3/Case (WARDCOMBO)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 6", Kraft, 25/Bundle (11R430)
- Partners Brand Shipping & Moving Boxes