Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 6 3/8" x 1 1/2" x 6 3/8", White, 250/Case
Mfr # RTC54W
Zoro # G6596707
product price: $154.99
/pk 250, $0.62/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC54W
- Zoro # G6596707
- UPC # 841436051088
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,6 3/8x1 1/2x6 3/8",White,250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,6 3/8x1 1/2x6 3/8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Baling Wire, .135 In Dia, 1026 ft. (BBWB 10g 50lb)
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- TAPE LOGIC Tape Logic® Labels, "Keep Dry", 3" x 4", Red/White/Black, 500/Roll (IPM303)
- OXO INTERNATIONAL Kitch And Herb Scissors (1072121)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Wardrobe Box Combo Pack, Kraft, 3/Case (WARDCOMBO)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 14" x 10", Kraft, 25/Bundle (HD141410)
- PARTNERS BRAND Stationery Folding Cartons, 12" x 3 1/2" x 2", White, 200/Case (BCF26)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 10", Kraft, 25/Bundle (11A756)
- Partners Brand Shipping Cartons