Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 6 3/8" x 1 1/2" x 6 3/8", Kraft, 250/Case
Mfr # RTC54
Zoro # G6596716
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTC54
- Zoro # G6596716
- UPC # 841436050456
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,6 3/8x1 1/2x6 3/8",Kraft,250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,6 3/8x1 1/2x6 3/8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- CREATIVITY STREET Eraser, Dry Erase Cloth, Black (2032)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97030)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Double Wall Boxes, 12" x 8" x 6", Kraft, 15/Bundle (HD1286DW)
- PARTNERS BRAND Corrugated Boxes, 20" x 12" x 7", Kraft, 25/Bundle (20127)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- PARTNERS BRAND Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle (221510)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- Partners Brand Shipping Cartons