Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 5" x 5" x 5", White, 200/Case
Mfr # RTD9W
Zoro # G6596180
product price: $144.99
/pk 200, $0.72/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTD9W
- Zoro # G6596180
- UPC # 841436051019
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 5x5x5", White, 200PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Reverse Tuck,5x5x5 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Tall Corrugated Boxes, 10" x 10" x 72", Kraft, 15/Bundle (101072)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 10" x 10", Kraft, 15/Bundle (601010)
- PARTNERS BRAND Carton Sizer/Reducer, 1/Each (SIZER)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 16", Kraft, 10/Bundle (HD242416DW)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- Partners Brand Shipping Cartons