Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 5 5/8" x 2 1/2" x 5 5/8", Kraft, 250/Case
Mfr # RTC51
Zoro # G6596731
product price: $131.99
/pk 250, $0.53/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC51
- Zoro # G6596731
- UPC # 841436050425
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,5 5/8x2 1/2x5 5/8",Kraft,250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,5 5/8x2 1/2x5 5/8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- EPE USA Insulated Cold Shipping Box with Foam Cooler 12.75inx 12.75in x 12.5in Inside Dimensions (BLUECOOLER-12")
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", Kraft, 25/Bundle (M5530K)
- PARTNERS BRAND Heavy-Duty Boxes, 10" x 8" x 6", Kraft, 25/Bundle (HD1086)
- PARTNERS BRAND Heavy-Duty Boxes, 15" x 12" x 10", Kraft, 25/Bundle (HD151210)
- PARTNERS BRAND Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 25", Kraft, 5/Bundle (TELEBTM)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- Partners Brand Shipping & Moving Boxes