Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 5 5/8" x 1 5/16" x 5 5/8", White, 250/Case
Mfr # RTC50W
Zoro # G6596740
product price: $144.99
/pk 250, $0.58/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC50W
- Zoro # G6596740
- UPC # 841436051040
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,5 5/8x1 5/16x5 5/8",White,250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,5 5/8x1 5/16 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- COMPONENT HARDWARE S/S Lockable Cash Drawer, Currency Tray (S95-1000)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel (11202)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 30", Kraft, 5/Bundle (HD242430DW)
- PARTNERS BRAND Heavy-Duty Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (HD17116)
- PARTNERS BRAND Tall Corrugated Boxes, 5" x 5" x 60", Kraft, 20/Bundle (5560)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- PARTNERS BRAND Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle (GL404040)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- ZORO SELECT Tall Corrugated Boxes, 24" x 24" x 48", Kraft, 10/Bundle (11G117)
- Partners Brand Shipping Cartons