Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 4 7/8" x 2 1/16" x 4 7/8", Kraft, 250/Case
Mfr # RTC46
Zoro # G6596838
product price: $105.99
/pk 250, $0.42/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC46
- Zoro # G6596838
- UPC # 841436050371
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,4 7/8x2 1/16x4 7/8",Kraft,250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,4 7/8x2 1/16 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- BUSINESS SOURCE Envelope, Peeltoseal, Regular 500PK (BSN36682)
- COMPONENT HARDWARE Stainless Steel Recessed Housing With Cu (R73-1210)
- WARMIES Stuffed Animals Plush Brown/White (CP-PUP-2)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", White, 500/Case (RTC26W)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Corrugated Boxes, 30" x 18" x 16", Kraft, 15/Bundle (301816)
- EPE USA Universal Wine Shipping Box, Triple Bottle (WST-01)
- Partners Brand Shipping & Moving Boxes