Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 4 1/4" x 1 1/4" x 4 1/4", Kraft, 500/Case
Mfr # RTC39
Zoro # G6596871
product price: $153.99
/pk 500, $0.31/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC39
- Zoro # G6596871
- UPC # 841436050326
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,4 1/4x1 1/4x4 1/4",Kraft,500PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,4 1/4x1 1/4x4 1/4 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors PK4 Low Odor (80174)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- PARTNERS BRAND Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle (SP4248DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Stationery Set-Up Cartons, 3 3/4" x 2 1/4" x 1 3/4", Gray Leatherette, 100/Case (BC1)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- PARTNERS BRAND Double Wall Boxes, 18" x 16" x 16", Kraft, 10/Bundle (HD181616DW)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 16 In. W (11A771)
- Partners Brand Shipping Cartons