Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 4 13/16" x 1 1/4" x 4 13/16", White, 250/Case
Mfr # RTC44W
Zoro # G6596661
product price: $116.99
/pk 250, $0.47/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC44W
- Zoro # G6596661
- UPC # 841436050999
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 4 13/16x1 1/4x4 13/16", 250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,4 13/16x1 1/4 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 12", Kraft, 25/Bundle (11R296)
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- AVERY 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Corrugated Boxes, 28" x 20" x 10", Kraft, 15/Bundle (282010)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- GROTE LIGHTING MIRROR-6 X 16-SS-OEM-STYLE BOX (16023)
- Partners Brand Shipping & Moving Boxes