Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 4 1/2" x 3 1/2" x 5", White, 250/Case
Mfr # RTS89W
Zoro # G6596880
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTS89W
- Zoro # G6596880
- UPC # 841436050975
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 4 1/2x3 1/2x5", White, 250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,4 1/2x3 1/2x5 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminate Pouch, 5 mil, 11.5x9, PK100 (3200716)
- ZORO SELECT Shipping Box, 26x15x12 in (55NN25)
- ECOPOST Ink Cartridge, Red, 60,000 Max. Page (ECO7871)
- INTEGRA ‚Ñ¢ Side-Apply Correction Tape, Tear Resistant, 1/5 in x 394 in, White (60232)
- PARTNERS BRAND Wardrobe Boxes, 24" x 22" x 60", Kraft, 5/Bundle (242260WARD)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 1/2" x 1 3/4" x 4", White, 500/Case (RTD2W)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 18", Kraft, 10/Each (242418DPB)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case (RTC15W)
- PARTNERS BRAND Long Corrugated Boxes, 33" x 8 1/2" x 5", Kraft, 25/Bundle (3385)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 6", Kraft, 25/Bundle (11R430)
- Partners Brand Shipping & Moving Boxes