Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 4 1/2" x 3 1/2" x 5", Kraft, 250/Case
Mfr # RTS89
Zoro # G6596899
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTS89
- Zoro # G6596899
- UPC # 841436050340
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 4 1/2x3 1/2x5", Kraft, 250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,4 1/2x3 1/2x5 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- PYRAMID Time Card, PK100 (44100-10)
- COMPLYRIGHT Employee Folder, Expanded, Confid, PK25 (A0175)
- SWINGLINE Stapler, Mini, Tot, 12Sh, Black (79171)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 25", Kraft, 25/Bundle (M3325K)
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- PARTNERS BRAND Paint Can Boxes, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 25/Bundle (HAZ1044)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Corrugated Boxes, 11" x 11" x 13", Kraft, 25/Bundle (111113)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- Partners Brand Shipping & Moving Boxes