Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case
Mfr # RTC42W
Zoro # G6596908
product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC42W
- Zoro # G6596908
- UPC # 841436050968
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,4 1/2x1 7/8x4 1/2",White,250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,4 1/2x1 7/8x4 1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 18 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-18)
- HY-KO Fluorescent Window Markers, White, 3PK (A40620)
- NATIONAL GEOGRAPHIC National Geographic Europe Wall Map, 34" Width, 24" Length (RE00620147)
- BSC PREFERRED 32 x 8 x 8'' Long Corrugated Boxes, 25PK (S-4810)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 48", Kraft, 25/Bundle (M5548K)
- PARTNERS BRAND Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle (121212DPB)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 4 1/2", White, 10/Bundle (MCC4)
- PARTNERS BRAND Side Loading Boxes, 36" x 5" x 36", Kraft, 20/Bundle (36536FOL)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- PARTNERS BRAND Wardrobe Box Combo Pack, Kraft, 3/Case (WARDCOMBO)
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- Partners Brand Shipping Cartons