Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 3" x 1 5/16" x 3", White, 1000/Case
Mfr # RTC25W
Zoro # G6596488
product price: $318.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC25W
- Zoro # G6596488
- UPC # 841436050739
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 3x1 5/16x3", White, 1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Reverse Tuck,3x1 5/16x3 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIN MASTER GAMES Spin Master Kellogg's Cereal Fun Pack Puzzles Multicolored (6062175)
- ZORO SELECT 2-1/8" x 4-1/4" Blue Paper Wire Tag, Pk1000 (1GYX5)
- UNIVERSAL Thumb Tacks, Steel, Head 3/8" dia., PK100 (UNV51002)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle (121212DPB)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Tall Corrugated Boxes, 5" x 5" x 48", Kraft, 25/Bundle (5548)
- ZORO SELECT Triple Wall Gaylord Bottoms, 36" x 36" x 36", Kraft, 5/Bundle (55VJ59)
- Partners Brand Shipping Cartons