Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", Kraft, 1000/Case
Mfr # RTC30
Zoro # G6596950
product price: $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC30
- Zoro # G6596950
- UPC # 841436050203
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,3 5/16x1 1/2x3 5/16",1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,3 5/16x1 1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Ink Refill, Red/Blue, 0.35 oz., PK2 (038778)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (5CNG0)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 14", Kraft, 25/Bundle (121014)
- PARTNERS BRAND Flat Corrugated Boxes, 13" x 11" x 2", Kraft, 25/Bundle (13112)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 12" x 10", Kraft, 25/Bundle (HD141210)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- BSC PREFERRED 23 x 16 x 18 5/8'' Corrugated Boxes, 15PK (S-4213)
- Partners Brand Shipping Cartons