Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 3 1/4" x 15/16" x 3 1/4", Kraft, 1000/Case
Mfr # RTC27
Zoro # G6596996
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTC27
- Zoro # G6596996
- UPC # 841436050180
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,3 1/4x15/16x3 1/4",Kraft,1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,3 1/4x15/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 19", Kraft, 10/Bundle (493U29)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 12" x 10", Kraft, 25/Bundle (HD141210)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case (RTC15W)
- PARTNERS BRAND Heavy-Duty Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (HD171110)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- BSC PREFERRED 9 x 6-1/4 x 2'' White Deluxe Literature Mailers, 50PK (MFL962)
- Partners Brand Shipping & Moving Boxes