Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 3 1/4" x 1 3/16" x 3 1/4", Kraft, 1000/Case
Mfr # RTC28
Zoro # G6597011
product price: $260.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC28
- Zoro # G6597011
- UPC # 841436050197
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 3 1/4x1 3/16x3 1/4", 1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,3 1/4x1 3/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Yellow Ink (63605)
- CLAUSS Multipurpose, Shears, Right Hand (18045)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 10", Kraft, 10/Bundle (493U12)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 1 1/2" x 1 1/4" x 2", Kraft, 1000/Case (RT2SC)
- PARTNERS BRAND Tall Corrugated Boxes, 5" x 5" x 48", Kraft, 25/Bundle (5548)
- PARTNERS BRAND FOL Flat Panel TV Boxes, 38 x 8 x 26", Kraft, 5/Bundle (38826FPFOL)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 12" x 10", Kraft, 25/Bundle (HD141210)
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK (UFS161212)
- Partners Brand Shipping & Moving Boxes