Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 3 1/2" x 2 1/2" x 5 1/2", White, 250/Case
Mfr # RTD5W
Zoro # G6597020
product price: $117.99
/pk 250, $0.47/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTD5W
- Zoro # G6597020
- UPC # 841436050852
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,3 1/2x2 1/2x5 1/2",White,250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,3 1/2x2 1/2x5 1/2 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48 (22048)
- AZAR DISPLAYS Four-Pocket Trifold Horizontal Wall Mount Brochure Holder, PK2 (252064)
- TREND Colorful Favorites VP, Scratch N' Sniff, 300 Stickers, Multi (TEPT6481)
- ALLIANCE RUBBER Multi-Purpose Rubber Band, Size 64, Crepe, 2,125 Count (2464306)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 15", Kraft, 25/Bundle (131015)
- PARTNERS BRAND Corr Carrying Cases, 12 1/8"x9 1/4"x3", White, PK10 (MCC1)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 52", Kraft, 15/Bundle (55VG87)
- Partners Brand Shipping & Moving Boxes