Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case
Mfr # RTS11W
Zoro # G6596549
product price: $273.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTS11W
- Zoro # G6596549
- UPC # 841436050562
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2x2x3", White, 1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Reverse Tuck,2x2x3 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 6", Fluorescent Red, 500/Roll (DL1192)
- RUBBERMAID Optimizers Six-Pocket Organizer, 26 21/32 x 3 4/5 x 11 9/16, Black (96060ROS)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", White, 500/Case (RTC26W)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048DW)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 10" x 10", Kraft, 15/Bundle (601010)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 12", Kraft, 10/Bundle (55VJ27)
- Partners Brand Shipping Cartons