Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case
Mfr # RTS11
Zoro # G6596558
product price: $210.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTS11
- Zoro # G6596558
- UPC # 841436049931
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2x2x3", Kraft, 1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Reverse Tuck,2x2x3 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Refill for F Pen, Fine, Blue, PK2 (85522)
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- NATIONAL CHECKING 3.5"x6.75" 1 Part Green 19 Line Guest Check 50 Checks, PK50 (520-50)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (MD14106)
- PARTNERS BRAND Corrugated Boxes, 16" x 12" x 14", Kraft, 25/Bundle (161214)
- PARTNERS BRAND Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848)
- PARTNERS BRAND Dbl Wall Telescope Outer Box, 8 3/4x8 3/4x48", Krft, PK15 (T8848OUTERDW)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- IDL PACKAGING 28L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 20PK (B-281212-20)
- Partners Brand Shipping Cartons