Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case
Mfr # RTS14
Zoro # G6596576
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTS14
- Zoro # G6596576
- UPC # 841436049924
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2x1 1/4x3", Kraft, 1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Reverse Tuck,2x1 1/4x3 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 051 Black Toner Cartridge 1.7K YLD (2168C001)
- SHURTAPE Packaging Tape, 24mm W, Clear, 4-47/64" dia (GS 490)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3945)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle (MD241331)
- PARTNERS BRAND Double Wall Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (HD202024DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- PARTNERS BRAND Double Wall Boxes, 18" x 16" x 16", Kraft, 10/Bundle (HD181616DW)
- PARTNERS BRAND Plastic Jug Haz Mat Boxes, 4 - 1 Gallon, 12 1/4" x 12 1/4" x 12 3/4", Kraft, 20/Bundle (HAZ1052)
- ZORO SELECT Long Corrugated Boxes, 14" x 6" x 6", Kraft, 25/Bundle (11R222)
- Partners Brand Shipping Cartons