Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 5/8" x 2" x 2 5/8", Kraft, 500/Case
Mfr # RTC29
Zoro # G6597090
product price: $135.99
/pk 500, $0.27/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC29
- Zoro # G6597090
- UPC # 841436050081
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2 5/8x2x2 5/8", Kraft, 500PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 5/8x2x2 5/8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL15002)
- BARNES PAPER Thank You High-Density Shopping Bags, 10" x 19", White, PK2000 (BPC 10519THYOU)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (MGRL2P0505)
- AVERY Internet Shipping Labels, TrueBloc, PK20 (18126)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 12" x 10", Kraft, 25/Bundle (HD141210)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 15", Kraft, 25/Bundle (131015)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2", White, 200/Case (R1)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- PARTNERS BRAND Flat Corrugated Boxes, 13" x 11" x 2", Kraft, 25/Bundle (13112)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 30", Kraft, 25/Bundle (55VG55)
- Partners Brand Shipping & Moving Boxes