Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 5/8" x 1 1/16" x 2 5/8", Kraft, 1000/Case
Mfr # RTC20
Zoro # G6597118
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTC20
- Zoro # G6597118
- UPC # 841436050074
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2 5/8x1 1/16x2 5/8", 1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,2 5/8x1 1/16 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- KYOCERA KYOCERA/MITA ECOSYS M8124CIDN/8130CIDN YELLOW (TK8117Y)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- PICA -Ink Deep Hole Marker, Blue (150/41/SB)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", White, 100/Case (GB444)
- PARTNERS BRAND Gift Boxes, 6" x 6" x 4", White, 100/Case (GB664)
- PARTNERS BRAND Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle (1296R)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 30" x 40" x 3 1/2" 1 Piece of 30" x 40", Kraft, 4/Bundle (30404PCMC)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 12", Kraft, 10/Bundle (493U34)
- Partners Brand Shipping Cartons