Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case
Mfr # RTC15W
Zoro # G6597127
product price: $219.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC15W
- Zoro # G6597127
- UPC # 841436050630
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,2 3/8x7/8x2 3/8",White,1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 3/8x7/8x2 3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (F1192G)
- FELLOWES File Holder, Black, Envelope/Memo, 6 Comp (72613)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 8", Kraft, 10/Bundle (HD24248DW)
- PARTNERS BRAND Tall Corrugated Boxes, 5" x 5" x 48", Kraft, 25/Bundle (5548)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- PARTNERS BRAND Wardrobe Box Combo Pack, Kraft, 3/Case (WARDCOMBO)
- Partners Brand Shipping & Moving Boxes