Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/8" x 7/8" x 2 1/8", White, 1000/Case
Mfr # RTC12W
Zoro # G6597145
product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC12W
- Zoro # G6597145
- UPC # 841436050593
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,2 1/8x7/8x2 1/8",White,1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 1/8x7/8x2 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96970)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- AVERY Label, Pin-Fed, 1-Across, We 5000PK (AVE4014)
- STOREX Archive Storage Drawers, Ltr, 18" D, Black/Gray (STX61178U01C)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 1/2" x 2 1/2" x 4", Kraft, 500/Case (RTS18)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 4", Kraft, 20/Bundle (11A637)
- Partners Brand Shipping & Moving Boxes