Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/8" x 7/8" x 2 1/8", Kraft, 1000/Case
Mfr # RTC12
Zoro # G6597151
product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC12
- Zoro # G6597151
- UPC # 841436049962
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,2 1/8x7/8x2 1/8",Kraft,1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 1/8x7/8x2 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- BAZIC Rubber Grip Premium Comfort Packing Tape Dispenser, PK2 (991)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- AVERY Label, Oval, Glossy White, 180 180PK (AVE22804)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- PARTNERS BRAND Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 25", Kraft, 5/Bundle (TELEBTM)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 4 1/2", White, 10/Bundle (MCC4)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 32", Kraft, 25/Bundle (6632)
- ZORO SELECT Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle (22XM06)
- Partners Brand Shipping & Moving Boxes