Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/4" x 3/4" x 2 1/4", White, 1000/Case
Mfr # RTC14W
Zoro # G6597188
product price: $217.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC14W
- Zoro # G6597188
- UPC # 841436050616
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,2 1/4x3/4x2 1/4",White,1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 1/4x3/4x2 1/4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Bracket Mailbox Mount (GMB225B)
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND Inner Lamp Boxes, 12" x 12" x 46", Kraft, 15/Bundle (INNERLAMP)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Heavy-Duty Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (HD171110)
- PARTNERS BRAND #2 Moving Shipping Box Combo Pack, Kraft, 1 Kit (MBCOMBO2)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 6", Kraft, 10/Bundle (HD24246DW)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 9", Kraft, 25/Bundle (11R413)
- Partners Brand Shipping & Moving Boxes