Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/4" x 3/4" x 2 1/4", Kraft, 1000/Case
Mfr # RTC14
Zoro # G6597197
product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC14
- Zoro # G6597197
- UPC # 841436049986
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,2 1/4x3/4x2 1/4",Kraft,1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 1/4x3/4x2 1/4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Self-Adhesive Sheet Protector, Clear, PK100 (PFX99376)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 10", Kraft, 20/Bundle (11A794)
- ZORO SELECT ECT32 18 x 18 x 10 RSC, 18x18x10 in (60YP83)
- SHARPIE PRO Black/Red Chisel Tip Permanent Marker 2 pk (2018333)
- PARTNERS BRAND Double Wall Corrugated Sheets, 24" x 24", Kraft, 5/Bundle (SP2424DW)
- PARTNERS BRAND Corrugated Carrying Cases, 20" x 11 3/8" x 5 1/2", White, 10/Bundle (MCC5)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- ZORO SELECT Double Wall Boxes, 36" x 12" x 12", Kraft, 10/Bundle (22XM76)
- Partners Brand Shipping & Moving Boxes