Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/4" x 2 1/4" x 2 1/4", Kraft, 500/Case
Mfr # RTC36
Zoro # G6597215
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC36
- Zoro # G6597215
- UPC # 841436049993
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,2 1/4x2 1/4x2 1/4",Kraft,500PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,2 1/4x2 1/4x2 1/4 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12-1/2" x 8-1/2" x 13-1/2" Reusable Shopping Bags, 1.85 mil, Black (5CPE7)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- PARTNERS BRAND Flat Corrugated Boxes, 18" x 18" x, PK25 (18183)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Gift Boxes, 6" x 6" x 4", White, 100/Case (GB664)
- PARTNERS BRAND Heavy-Duty Boxes, 14" x 12" x 10", Kraft, 25/Bundle (HD141210)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND Carton Sizer/Reducer, 1/Each (SIZER)
- ZORO SELECT Multidepth Shipping Carton, 30 In. L (5GMR1)
- Partners Brand Shipping Cartons