Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/2" x 2 1/2" x 8", White, 250/Case
Mfr # RTS20W
Zoro # G6596585
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTS20W
- Zoro # G6596585
- UPC # 841436050685
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2 1/2x2 1/2x8", White, 250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Reverse Tuck,2 1/2x2 1/2x8 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Rush AOG Label, 2.875"x4.75", Pk500 (GA100)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- ZORO SELECT Shrink Window Kit, 110x84 In, Patio Door (2RRF7)
- AVERY Label, Round, 2"", Glossy Clear 120PK (AVE22825)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 6", Kraft, 10/Bundle (HD24246DW)
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X48", PK10 (FTA9311317012N)
- Partners Brand Shipping Cartons