Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/2" x 2 1/2" x 6", Kraft, 250/Case
Mfr # RTS19
Zoro # G6596619
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTS19
- Zoro # G6596619
- UPC # 841436050043
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2 1/2x2 1/2x6", Kraft, 250PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Reverse Tuck,2 1/2x2 1/2x6 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1060)
- PARTNERS BRAND Double Wall Boxes, 14" x 12" x 10", Kraft, 15/Bundle (HD141210DW)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- PARTNERS BRAND Corrugated Boxes, 12" x 10" x 14", Kraft, 25/Bundle (121014)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- ZORO SELECT Shipping Box, 26x20x12-6 in (55NN26)
- Partners Brand Shipping & Moving Boxes