Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/2" x 2 1/2" x 4", Kraft, 500/Case
Mfr # RTS18
Zoro # G6596637
product price: $155.99
/pk 500, $0.31/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTS18
- Zoro # G6596637
- UPC # 841436050036
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2 1/2x2 1/2x4", Kraft, 500PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Reverse Tuck,2 1/2x2 1/2x4 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (5ZW47)
- SHOP TUFF Digital Hanging Scale, 1100 lb. (STF-1100DS)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- PARTNERS BRAND Double Wall Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (HD202024DW)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", White, 100/Case (GB444)
- PARTNERS BRAND Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle (221510)
- PARTNERS BRAND Deluxe Gift Box Lids, 8" x 8", White, 50/Case (DGBL88W)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- Partners Brand Shipping & Moving Boxes