Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/2" x 1 3/4" x 4", White, 500/Case
Mfr # RTD2W
Zoro # G6597221
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTD2W
- Zoro # G6597221
- UPC # 841436050654
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons,2 1/2x1 3/4x4",White,500PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 1/2x1 3/4x4 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Black PK12 (40173)
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- PARTNERS BRAND Corrugated Boxes, 11" x 11" x 13", Kraft, 25/Bundle (111113)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 48", Kraft, 25/Bundle (M3348K)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 14", Kraft, 15/Bundle (493U03)
- Partners Brand Shipping Cartons