Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 2 1/2" x 1 1/4" x 2 1/2", Kraft, 1000/Case
Mfr # RTC17
Zoro # G6597258
product price: $202.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC17
- Zoro # G6597258
- UPC # 841436050012
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 2 1/2x1 1/4x2 1/2", 1000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Cartons,Rev Tuck,2 1/2x1 1/4 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- FROGGY'S FOG 2oz. SLAUGHTER HOUSE - Scented Cologne Spray (SPR-2OZ-SLAU)
- ARMOR WRAP Paper Sheets, 18 in. L, 18 in. W, PK1000 (A30G1818)
- ROUND WORLD PRODUCTS Kids Map, United States, 24" x 36" (KM02)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048DW)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", White, 100/Case (GB444)
- PARTNERS BRAND Corrugated Boxes, 48" x 24" x 8", Kraft, 10/Bundle (48248)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- ZORO SELECT Corrugated Box, 12" x 12" x 12", Kraft, 25/Bundle (11A689)
- Partners Brand Shipping & Moving Boxes