Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 1 7/16" x 13/16" x 1 7/16", Kraft, 2000/Case
Mfr # RTC6
Zoro # G6597276
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RTC6
- Zoro # G6597276
- UPC # 841436049849
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 1 7/16x13/16x1 7/16", 2000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,1 7/16x13/16 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18524)
- UNIBALL Gel Pen 207 Plus+, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, Black Barrel, 6PK (70491)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- LEARNING RESOURCES Rainbow Sorting Crayons, 56 Pieces (3070)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- PARTNERS BRAND Paint Can Boxes, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 25/Bundle (HAZ1044)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 12", Kraft, 5/Bundle (HD303012DW)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- THE PACKAGING WHOLESALERS 12 x 12 x 4 Flat Cardboard Corrugated Boxes (BS121204)
- Partners Brand Shipping & Moving Boxes