Shop All Shipping Cartons
Partners Brand
Reverse Tuck Folding Cartons, 1 13/16" x 7/8" x 1 13/16", Kraft, 2000/Case
Mfr # RTC9
Zoro # G6597355
product price: $380.99
/pk 2000, $0.19/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Meets .024 Point Die-Cut Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RTC9
- Zoro # G6597355
- UPC # 841436049900
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Reverse Tuck Folding Cartons, 1 13/16x7/8x1 13/16", 2000PK |
Meets | .024 Point Die-Cut Fibreboard |
Description
Carton,Rev Tuck,1 13/16x7/8 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER Ink Cartridge, Black, Remanufactured (CIG-LC51BK)
- ZORO SELECT Steel Strapping, 29 mil, 811 ft. L (3CTU7)
- ENCORE PACKAGING Handheld Tape Dispenser, Pistol, 3 in. (EP-685-3)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048DW)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle (22XK54)
- Partners Brand Shipping & Moving Boxes