Shop All Mailer Envelopes
Partners Brand
Returnable Poly Mailers, 19" x 24", White, 100/Case
Mfr # RPM1924
Zoro # G6499249
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 19"
- Length 24"
- Material 2.5 Mil Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RPM1924
- Zoro # G6499249
- UPC # 841436052887
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 19" |
Length | 24" |
Details
Item | Mailer,Returnable,Poly,19x24",PK100 |
Color | White |
Material | 2.5 Mil Polyethylene |
Description
Mailer,Returnable,Poly,19x24 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- PCI Pci Source Technologies Sti-204064 St9630 St9650 Scan Capable Micr (STI-204064-PCI)
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- AVERY Binder, Durable View, EZD Rings, 2", White (09501)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle (M12113BF)
- PARTNERS BRAND Deluxe Literature Mailer, 10" x 10" x 2", Kraft, 50/Bundle (MFL10102K)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1491K)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 4", Kraft, 50/Bundle (M644K)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 3", White, 50/Bundle (MFL1183)
- PARTNERS BRAND Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- PARTNERS BRAND Easy-Fold Mailers, 20" x 16" x 2", Kraft, 50/Bundle (M20162BFK)
- Partners Brand Mailer Envelopes