Shop All Tape Dispenser Parts
Partners Brand
Replacement Valve and Spring, 6", White, 1/Each
Mfr # NUTDISVALVE
Zoro # G6627260
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # NUTDISVALVE
- Zoro # G6627260
- UPC # 841436046220
- Country of Origin United States
- Category Tape Dispenser Parts
Details
Item | Replacement Valve 6",White |
Color | White |
Description
Replacement Valve 6 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 6 oz., 5 1/2" x 4" x 3/4", White, 96/Case (IBB6)
- PACON Corobuff® Corrugated Paper Roll, Tu-Tone™ Brick, 48in x 12.5ft (0012410)
- CRAYOLA Model Magic Modeling Compound, Black, 4 oz. Per Pack, 6PK (4451)
- START INTERNATIONAL Blade Spring, w/Comb (ZCM1000P257-K)
- 3M DBI-SALA Heat Shrink 2" x 4", PK10 (1500022)
- BETTER PACKAGES Pivot Rod Retainer (E580RA)
- BETTER PACKAGES Roller Assy For Bp333 Plus (FM-59-X)
- BRIGGS & STRATTON Slinger Governor/Oil (796650)
- BETTER PACKAGES Top Heater Assy (E555-007-01)
- BETTER PACKAGES Shear Guid Roller (FM18)
- Partners Brand Tape Dispenser Parts