Shop All Utility Knife Blades
Partners Brand
Replacement Tape Cutting Blade for 5/8" Bag Taper, Silver, 10/Case
Mfr # TDPRODEB2
Zoro # G6597468
product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7/8"
- Length 1 1/4"
- Material Metal
- Color Silver
- Overall Height 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TDPRODEB2
- Zoro # G6597468
- UPC # 841436041959
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 7/8" |
Length | 1 1/4" |
Overall Height | 1/16" |
Details
Material | Metal |
Item | Blade,Replacement,5/8",Bag Taper,PK10 |
Color | Silver |
Description
Blade,Replacement,5/8 In.,Bag Taper,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 NPT HSS 4 Flute Pipe Tap (DWT64008)
- HOLEX ER-16 Collet, 5/64 inch (308920 5/64)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap 3 Piece Tap Sets (5500792)
- PARTNERS BRAND Snap Blades, 13 Pt., Silver, 250/Case (KN218)
- PARTNERS BRAND Replacement Bag Trimming Blades, Silver, 10/Case (TDPRODEB3)
- PARTNERS BRAND Single Edge Blades, Silver, 100/Case (KN222)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife with Blade Storage and 50 pc. Blades (48-22-1504)
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- EXCEL BLADES Dexter Mat Cutter Blades, 5 PK (20203IND)
- EXCEL BLADES #19 Angled Edge Replacement Knife Blade, 1000PK (10019IND)
- Partners Brand Knives, Cutters & Snips