Shop All Tags
Partners Brand
Repair Tags, Consecutively Numbered, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 1000 /Case
Mfr # G26200W
Zoro # G4976091
product price: $166.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Paper
- Color Yellow
- Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G26200W
- Zoro # G4976091
- UPC # 848109037271
- Country of Origin United States
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 10 Point Paper |
Color | Yellow |
Item | TagConsecNmbr,Wire,4-3/4"x2-3/8",PK1000 |
Description
TagConsecNmbr,Wire,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- HEXARMOR Knit Gloves, General Purpose, S, PR (3054-S (7))
- FRED SILVER Full Dome Safety Mirror (PC-DOME-36)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- PARTNERS BRAND Tag Wire, 12", Silver, 1000/Case (G2500)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (7500-7999), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16161)
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- PARTNERS BRAND Inspection Tags, "Rejected", 4 3/4"x2 3/8", Red, PK1000 (G20031)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- Partners Brand Tags