Shop All Tags
This Product is Discontinued
Partners Brand
Repair Tags, Consecutively Numbered, Pre-Wired, 4 3/4" x 2 3/8", Red, 1000 /Case (Discontinued)
Mfr # G26201W
Zoro # G4976085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 10 Point Paper
- Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G26201W
- Zoro # G4976085
- UPC # 848109037288
- Country of Origin India
- Category Tags
Dimensions
Width | 4 3/4" |
Length | 2 3/8" |
Details
Material | 10 Point Paper |
Color | Red |
Item | TagConsecNmbr,Wire,4-3/4"x2-3/8",PK1000 |
Description
TagConsecNmbr,Wire,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Wht (XVS72BMWP)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Small) (1287-BRK)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7360BTWC)
- WOLVERINE Size 9 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (3000-3499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15071)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- PARTNERS BRAND Tag String, 12", White, 1000/Case (G2501)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- Partners Brand Tags