Shop All Steel Strapping
Partners Brand
Regular-Duty Steel Strapping, 5/8" x .015 Gauge x 3,140', Black, 100Lbs./Coil
Mfr # SS58015
Zoro # G6597617
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Length 3140'
- Material .015 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS58015
- Zoro # G6597617
- UPC # 841436040242
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 3140' |
Details
Item | Steel Strapping,5/8x.015 Gx3,140 ft. |
Material | .015 Gauge Steel |
Description
Steel Strapping,5/8x.015 Gx3,140 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.025 Dia, 149 ft. (34-0250-014S)
- ZORO SELECT Corrugated Sheets, 36" x 36", Kraft, 5 /Bundle (55VK03)
- THE PACKAGING WHOLESALERS Mailing Tubes With Caps, 4" Dia. x 48"L, 0.08" Thick, Kraft, 15/Pack (P4048K)
- UNI-PAINT Permanent Marker, Medium Tip, Red Color Family, Paint, 12 PK (63602)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .023 Gauge x 1,710', Black, 100Lbs./Coil (SS34023)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100Lbs./Coil (SS34020)
- BAND-IT Bandfast With Clip, PK25 (L22999)
- Partners Brand Strapping