Shop All Steel Strapping
Partners Brand
Regular-Duty Steel Strapping, 3/4" x .015 Gauge x 2,620', Black, 100Lbs./Coil
Mfr # SS34015
Zoro # G6597641
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 2620'
- Material .015 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS34015
- Zoro # G6597641
- UPC # 841436040273
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 2620' |
Details
Item | Steel Strapping,3/4x.015 Gx2,620 ft. |
Material | .015 Gauge Steel |
Description
Steel Strapping,3/4x.015 Gx2,620 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARX Stretchable Book Cover, 24PK (BS16P4510224)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- WESTERN PLASTICS Film Pallet Stretch Wrap 12"x60x2000', PK4 (PSF04)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100Lbs./Coil (SS34020)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- PARTNERS BRAND Steel Strapping Tensioner, Industrial, 3/8" - 3/4", Black, 1/Each (SST13)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .015 Gauge x 3,930', Black, 100Lbs./Coil (SS12015)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA537127035N)
- Partners Brand Strapping