Shop All Steel Strapping
Partners Brand
Regular-Duty Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100Lbs./Coil
Mfr # SS12023
Zoro # G6597650
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 2560'
- Material .023 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS12023
- Zoro # G6597650
- UPC # 841436040235
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 2560' |
Details
Item | Steel Strapping,1/2x.023 Gx2,560 ft. |
Material | .023 Gauge Steel |
Description
Steel Strapping,1/2x.023 Gx2,560 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 8", Kraft, 25/Bundle (22XK23)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- ADVANTUS Government/Military ID Holders, Horz, PK50 (97096)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100Lbs./Coil (SS34020)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .020 Gauge x 2,360', Black, 100Lbs./Coil (SS58020)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil (SS34029HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- Partners Brand Steel Strapping