Shop All Steel Strapping
Partners Brand
Regular-Duty Steel Strapping, 1/2" x .015 Gauge x 3,930', Black, 100Lbs./Coil
Mfr # SS12015
Zoro # G6597678
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 3930'
- Material .015 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS12015
- Zoro # G6597678
- UPC # 841436040211
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 3930' |
Details
Item | Steel Strapping,1/2x.015 Gx3,930 ft. |
Material | .015 Gauge Steel |
Description
Steel Strapping,1/2x.015 Gx3,930 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Red Ink, Black Matte Barrel, PK12 (60152)
- SEALER SALES Replacement Kit for W-300T (RK-12FD-W-300T)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- BRADY Rectangle HMIG Label 4"H x 5-7/8"W, Multicolor, Pk100 (99188)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .020 Gauge x 2,360', Black, 100Lbs./Coil (SS58020)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .023 Gauge x 1,710', Black, 100Lbs./Coil (SS34023)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100 Lbs./Coil (SS34020HT)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .029 Gauge x 810', Black, 100 Lbs./Coil (SS114029HT)
- PARTNERS BRAND Steel Strapping Tensioner, Deluxe, 3/4" - 1 1/4", Black, 1/Each (SST14)
- SIGNODE Steel Strapping, 23 mil, 1795 ft. L (2X2096)
- Partners Brand Steel Strapping