Shop All Business Envelopes
Partners Brand
Redi-Seal Envelopes, 9 1/2" x 12 1/2, Kraft, 500/Case
Mfr # EN1043
Zoro # G6499440
product price: $313.99
/pk 500, $0.63/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 9 1/2"
- Color Kraft
- Outside Length 12 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1043
- Zoro # G6499440
- UPC # 50085227436677
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 9 1/2" |
Outside Length | 12 1/2" |
Details
Item | Envelopes,Redi-Seal,9 1/2x12 1/2",PK500 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Envelopes,Redi-Seal,9 1/2x12 1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Yellow (20271)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 100ft (WL-ED-PSC-075-100)
- MALIN CO Baling Wire, 0.0286 Dia, 458.4 ft. (08-0286-001S)
- NEENAH Paper, Lazr/Inkjtpc100, We Pk (NEE05064)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- Partners Brand Mail Supplies