Shop All Business Envelopes
Partners Brand
Redi-Seal Envelopes, 7 1/2" x 10 1/2, Kraft, 1000/Case
Mfr # EN1050
Zoro # G6499468
product price: $479.99
/pk 1000, $0.48/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 7 1/2"
- Color Kraft
- Outside Length 10 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1050
- Zoro # G6499468
- UPC # 85227434623
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 7 1/2" |
Outside Length | 10 1/2" |
Details
Item | Envelopes,Redi-Seal,7 1/2x10 1/2",PK1000 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Envelopes,Redi-Seal,7 1/2x10 1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- C-LINE PRODUCTS Page Protector, Poly, Clear, 11x8.5", PK200 (62097)
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- EXCEL BLADES Razor Pull Saw Blade, 1 1/2 in. Depth (30470IND)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 5" x 11" x 2", Kraft, 100/Case (EN1064)
- PARTNERS BRAND Clasp Envelopes, 11 1/2" x 14 1/2, Kraft, 500/Case (EN1008)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- Partners Brand Business Envelopes