Shop All Business Envelopes
Partners Brand
Redi-Seal Envelopes, 6" x 9", White, 1000/Case
Mfr # EN1046
Zoro # G6499477
product price: $572.99
/pk 1000, $0.57/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 6"
- Color White
- Outside Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1046
- Zoro # G6499477
- UPC # 50085227431177
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 6" |
Outside Length | 9" |
Details
Item | Envelopes,Redi-Seal,6x9",PK1000 |
Material | 28 lb. Paper Stock |
Color | White |
Description
Envelopes,Redi-Seal,6x9 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A990)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- JUNIOR LEARNING Meaning Flash Cards (JL207)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Jumbo Envelopes, 24" x 36", Kraft, 100/Case (EN1088)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Inter-Department Envelopes, 10" x 13", Red, 100/Case (EN1095)
- PARTNERS BRAND Self-Seal Envelopes, 6" x 9", White, 500/Case (EN1069)
- UNIVERSAL ONE Catalog Envelope, 4-1/4in.H, #3, PK500 (UNV35301)
- Partners Brand Business Envelopes