Shop All Business Envelopes
Partners Brand
Redi-Seal Envelopes, 6 1/2" x 9 1/2", White, 1000/Case
Mfr # EN1056
Zoro # G6499495
product price: $600.99
/pk 1000, $0.60/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 6 1/2"
- Color White
- Outside Length 9 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # EN1056
- Zoro # G6499495
- UPC # 85227433176
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 6 1/2" |
Outside Length | 9 1/2" |
Details
Item | Envelopes,Redi-Seal,6 1/2x9 1/2",PK1000 |
Material | 28 lb. Paper Stock |
Color | White |
Description
Envelopes,Redi-Seal,6 1/2x9 1/2 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- ZORO SELECT Wall File, 9 in. H, 12 in. W (45NG59)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 15" x 2", Kraft, 250/Case (EN1074)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37855)
- Partners Brand Mail Supplies