Shop All Business Envelopes
Partners Brand
Redi-Seal Envelopes, 10" x 15", Kraft, 250/Case
Mfr # EN1054
Zoro # G6499580
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 10"
- Color Kraft
- Outside Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1054
- Zoro # G6499580
- UPC # 85227438621
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 10" |
Outside Length | 15" |
Details
Item | Envelopes,Redi-Seal,10x15",PK250 |
Material | 28 lb. Paper Stock |
Color | Kraft |
Description
Envelopes,Redi-Seal,10x15 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Shop Traveler, 10"x12", Clear, PK25 (07455)
- GREAT PAPERS Stationery Letterhead, Rivers Edge, PK80 (2014243)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- BUSINESS SOURCE Shredder Bag 31 gal 38" Height x 18" Width x 17" Depth, PK100 (60668)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- BUNN Bunn 12 Cup Regular Filters, PK1000 (20115.0010)
- Partners Brand Business Envelopes